Motion
160A40
Plate Sprocket - 160 / 2 in, A Hub, 40 Teeth, Steel Material
MI ITEM #00162838
MFR #160A40
Price$1,585.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 160 / 2 in, A Hub, 40 Teeth, Steel Material
MI ITEM #00162838
MFR #160A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,585.61/each

Specifications

Dimensions

  • Maximum Bore Diameter
    23.38 in
  • Outside Diameter
    26.612 in
  • Pitch Diameter
    25.492 in
  • Tooth Width
    1.156 in
  • Weight
    164.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312556

Overview

Mfr description
160A40 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text