Motion
160A45
Stock Bore Sprocket - 160 / 2 in, A Hub, 45 Teeth
Mi Item #00162847
MFR #160A45
Price$2,422.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 45 Teeth
Mi Item #00162847
MFR #160A45

Mfr description
160A45 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,422.26/each

Specifications

Dimensions

  • Caliper Diameter
    27.5290 in
  • Outside Diameter
    29.8000 in
  • Pitch Diameter
    28.6720 in
  • Tooth Width
    1.1560 in
  • Weight
    200.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312563
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)