Motion
160A70
A-Plate Sprocket - 160 / 2 in, A Hub, 70 Teeth, Steel Material
Mi Item #00162867
MFR #160A70
Price$4,505.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 160 / 2 in, A Hub, 70 Teeth, Steel Material
Mi Item #00162867
MFR #160A70

Mfr description
160A70 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,505.76/each

Specifications

Dimensions

  • Caliper Diameter
    43.4530 in
  • Outside Diameter
    45.7300 in
  • Pitch Diameter
    44.5780 in
  • Tooth Width
    1.1560 in
  • Weight
    510.00 lbs

Details

  • Bore Range
    1.5000 to 42.4700 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312600
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)