Motion
180A13
Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 13 Teeth
MI ITEM #00162884
MFR #180A13
Price$598.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 13 Teeth
MI ITEM #00162884
MFR #180A13

Mfr description
180A13 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.89/each

Specifications

Dimensions

  • Caliper Diameter
    7.9270 in
  • Outside Diameter
    10.4800 in
  • Pitch Diameter
    9.4020 in
  • Tooth Width
    1.3010 in
  • Weight
    25.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312648
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)