Motion
180A19
Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 19 Teeth
Mi Item #00162909
MFR #180A19
Price$896.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 19 Teeth
Mi Item #00162909
MFR #180A19

Mfr description
180A19 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$896.64/each

Specifications

Dimensions

  • Caliper Diameter
    12.2170 in
  • Outside Diameter
    14.8300 in
  • Pitch Diameter
    13.6700 in
  • Tooth Width
    1.3010 in
  • Weight
    51.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312709
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)