Motion
180A20
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #00162913
MFR #180A20
Price$1,103.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #00162913
MFR #180A20

Mfr description
180A20 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.68/each

Specifications

Dimensions

  • Caliper Diameter
    12.9770 in
  • Outside Diameter
    15.5600 in
  • Pitch Diameter
    14.3830 in
  • Tooth Width
    1.3010 in
  • Weight
    58.00 lbs

Details

  • Bore Range
    1.5000 to 11.9200 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312716
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)