Motion
180A21
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162917
MFR #180A21
List Price$1,116.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162917
MFR #180A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,116.63/each for your price

Overview

Mfr description
180A21 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 12.6400 in
  • Hub Type
    A
  • Outside Diameter
    16.2800 in
  • Caliper Diameter
    13.6480 in
  • Pitch Diameter
    15.0960 in
  • Tooth Width
    1.3010 in
  • Manufacturer Upc Number
    097039312723
  • UPC_NO
    097039312723
  • Weight
    63.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text