Motion
180A40
Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 40 Teeth
MI ITEM #00162950
MFR #180A40
Price$3,274.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 40 Teeth
MI ITEM #00162950
MFR #180A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,274.77/each

Specifications

Dimensions

  • Caliper Diameter
    27.2710 in
  • Outside Diameter
    29.9400 in
  • Pitch Diameter
    28.6770 in
  • Tooth Width
    1.3010 in
  • Weight
    229.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312808
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312808

Overview

Mfr description
180A40 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text