Motion
180A45
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 45 Teeth, Steel Material
MI ITEM #00162954
MFR #180A45
Price$4,021.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 45 Teeth, Steel Material
MI ITEM #00162954
MFR #180A45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,021.75/each

Specifications

Dimensions

  • Caliper Diameter
    30.8290 in
  • Outside Diameter
    33.5300 in
  • Pitch Diameter
    32.2550 in
  • Tooth Width
    1.3010 in
  • Weight
    286.00 lbs

Details

  • Bore Range
    1.5000 to 29.8900 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312815
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312815

Overview

Mfr description
180A45 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text