Motion
180A54
Stock Bore A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 54 Teeth, Steel Material
Mi Item #00162955
MFR #180A54
Price$5,506.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 54 Teeth, Steel Material
Mi Item #00162955
MFR #180A54

Mfr description
180A54 SPK ROLLER A
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,506.27/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    37.2905 in
  • Length Through Bore
    1.3010 in
  • Maximum Bore Diameter
    36.351 in
  • Outside Diameter
    39.981 in
  • Pitch Diameter
    38.6965 in
  • Storage Dimension Height
    1.301 in
  • Storage Dimension Length
    39.981 in
  • Storage Dimension Width
    39.981 in
  • Tooth Width
    1.3010 in
  • Weight
    420.00 lbs

Details

  • Bore Range
    1.5000 to 36.3400 in
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950028125
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950028125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)