Motion
180A60
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00162962
MFR #180A60
List Price$5,969.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 180 / 2-1/4 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00162962
MFR #180A60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,969.40/each for your price

Overview

Mfr description
180A60 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 40.6400 in
  • Hub Type
    A
  • Outside Diameter
    44.2800 in
  • Caliper Diameter
    41.5860 in
  • Pitch Diameter
    42.9920 in
  • Tooth Width
    1.3010 in
  • Manufacturer Upc Number
    097039312839
  • UPC_NO
    097039312839
  • Weight
    508.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text