Motion
200A12
Plate Sprocket - 200 / 2-1/2 in, A Hub, 12 Teeth, Steel Material
Mi Item #00162974
MFR #200A12
Price$688.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 200 / 2-1/2 in, A Hub, 12 Teeth, Steel Material
Mi Item #00162974
MFR #200A12

Mfr description
200A12 1-1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$688.83/each

Specifications

Dimensions

  • Hub Diameter
    7 in
  • Length Through Bore
    1.3890 in
  • Maximum Bore Diameter
    6.8 in
  • Outside Diameter
    10.830 in
  • Pitch Diameter
    9.66 in
  • Tooth Width
    1.389 in
  • Weight
    24.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)