Motion
200A13
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 13 Teeth
Mi Item #00162980
MFR #200A13
Price$728.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 13 Teeth
Mi Item #00162980
MFR #200A13

Mfr description
200A13 1-1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$728.25/each

Specifications

Dimensions

  • Caliper Diameter
    8.8080 in
  • Outside Diameter
    11.6400 in
  • Pitch Diameter
    10.4470 in
  • Tooth Width
    1.3890 in
  • Weight
    29.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312877
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)