Motion
200A15
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 15 Teeth
Mi Item #00162991
MFR #200A15
Price$919.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 15 Teeth
Mi Item #00162991
MFR #200A15

Mfr description
200A15 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.91/each

Specifications

Dimensions

  • Caliper Diameter
    10.3970 in
  • Outside Diameter
    13.2600 in
  • Pitch Diameter
    12.0250 in
  • Tooth Width
    1.3890 in
  • Weight
    39.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312891
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)