Motion
200A18
A-Plate Sprocket - 200 / 2-1/2 in, A Hub, 18 Teeth, Steel Material
Mi Item #00163005
MFR #200A18
Price$1,355.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 200 / 2-1/2 in, A Hub, 18 Teeth, Steel Material
Mi Item #00163005
MFR #200A18

Mfr description
200A18 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,355.75/each

Specifications

Dimensions

  • Caliper Diameter
    12.8350 in
  • Outside Diameter
    15.6800 in
  • Pitch Diameter
    14.3970 in
  • Tooth Width
    1.3890 in
  • Weight
    59.00 lbs

Details

  • Bore Range
    1.5000 to 11.6400 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312921
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)