Motion
200A19
A-Plate Sprocket - 200 / 2-1/2 in, A Hub, 19 Teeth, Steel Material
Mi Item #00163011
MFR #200A19
Price$1,425.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 200 / 2-1/2 in, A Hub, 19 Teeth, Steel Material
Mi Item #00163011
MFR #200A19

Mfr description
200A19 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,425.31/each

Specifications

Dimensions

  • Caliper Diameter
    13.5760 in
  • Outside Diameter
    16.4800 in
  • Pitch Diameter
    15.1900 in
  • Tooth Width
    1.3890 in
  • Weight
    64.00 lbs

Details

  • Bore Range
    1.5000 to 12.4400 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312938
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)