Motion
200A20
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 20 Teeth
MI ITEM #00163016
MFR #200A20
Price$1,494.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 20 Teeth
MI ITEM #00163016
MFR #200A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,494.25/each

Specifications

Dimensions

  • Caliper Diameter
    14.4200 in
  • Outside Diameter
    17.2900 in
  • Pitch Diameter
    15.9820 in
  • Tooth Width
    1.3890 in
  • Weight
    72.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312945
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312945

Overview

Mfr description
200A20 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text