Motion
200A21
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 21 Teeth
MI ITEM #00163022
MFR #200A21
List Price$1,492.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 21 Teeth
MI ITEM #00163022
MFR #200A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,492.35/each for your price

Overview

Mfr description
200A21 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    18.0900 in
  • Caliper Diameter
    15.1660 in
  • Pitch Diameter
    16.7750 in
  • Tooth Width
    1.3890 in
  • Manufacturer Upc Number
    97039312952
  • UPC_NO
    097039312952
  • Weight
    79.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text