Motion
200A40
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 40 Teeth
MI ITEM #00163067
MFR #200A40
Your Price$3,006.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, A Hub, 40 Teeth
MI ITEM #00163067
MFR #200A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,006.77/each(List $3,758.46)

Overview

Mfr description
200A40 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    33.2700 in
  • Caliper Diameter
    30.3030 in
  • Pitch Diameter
    31.8650 in
  • Tooth Width
    1.3890 in
  • Manufacturer Upc Number
    97039313058
  • UPC_NO
    097039313058
  • Weight
    295.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text