Motion
240A19
Stock Bore A-Plate Sprocket - 2040 / 1 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00163111
MFR #240A19
Your Price$2,126.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 2040 / 1 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00163111
MFR #240A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,126.39/each(List $2,657.99)

Overview

Mfr description
240A19 SPK ROLLER A
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    19
  • Bore Type
    Reboreable
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 14.9400 in
  • Length Through Bore
    1.7380 in
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    19.778 in
  • Caliper Diameter
    16.2893 in
  • Pitch Diameter
    18.2266 in
  • Maximum Bore Diameter
    14.948 in
  • Tooth Width
    1.7380 in
  • Storage Dimension Height
    1.738 in
  • Storage Dimension Length
    19.778 in
  • Storage Dimension Width
    19.778 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950029269
  • UPC_NO
    697950029269
  • Manufacturer Catalog
  • Weight
    120.00 lbs
  • Sprocket Type
    Standard ANSI Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text