Motion
25B9
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00163142
MFR #25B9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00163142
MFR #25B9

Mfr description
25B9 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    0.4375 in
  • Hub Projection
    0.3906 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8400 in
  • Pitch Diameter
    0.7310 in
  • Tooth Width
    0.1100 in
  • Weight
    0.03 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    781711684658
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    9
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711684658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)