Motion
25B9
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00163143
MFR #25B9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00163143
MFR #25B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    0.4375 in
  • Hub Projection
    0.3906 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8400 in
  • Pitch Diameter
    0.7310 in
  • Tooth Width
    0.11 in
  • Weight
    0.06 lbs
  • Width Across Tooth Sets
    0.1100 in

Details

  • Bore Range
    0.1250 to 0.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    25B9
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289319190
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    9
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319190

Overview

Mfr description
25B9 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text