Motion
25B10
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 10 Teeth, Steel Material
Mi Item #00163155
MFR #25B10
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 10 Teeth, Steel Material
Mi Item #00163155
MFR #25B10

Mfr description
25B10 SB 1/4
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.83/each

Specifications

Dimensions

  • Hub Diameter
    1/2 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    1/4 in
  • Outside Diameter
    0.9190 in
  • Pitch Diameter
    0.809 in
  • Tooth Width
    0.11 in
  • Weight
    0.04 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    10
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)