Motion
25B12
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 12 Teeth, Steel Material
Mi Item #00163163
MFR #25B12
Price$156.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 12 Teeth, Steel Material
Mi Item #00163163
MFR #25B12

Mfr description
25B12 SPKT(OLD#K2512)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.62/each

Specifications

Dimensions

  • Hub Diameter
    11/16 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    3/8 in
  • Outside Diameter
    1.0800 in
  • Pitch Diameter
    0.966 in
  • Tooth Width
    0.11 in
  • Weight
    0.03 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711156025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)