Motion
25B12
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 12 Teeth, Steel Material
MI ITEM #00163164
MFR #25B12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 12 Teeth, Steel Material
MI ITEM #00163164
MFR #25B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B12 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.2500 to 0.3750 in
  • Length Through Bore
    0.5000 in
  • Hub Diameter
    0.6250 in
  • Hub Type
    B
  • Hub Projection
    0.3906 in
  • Outside Diameter
    1.0800 in
  • Pitch Diameter
    0.9660 in
  • Maximum Bore Diameter
    0.3750 in
  • Tooth Width
    0.1100 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    25B12
  • Manufacturer Upc Number
    662289138258
  • UPC_NO
    662289138258
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text