Motion
25B14
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00163179
MFR #25B14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00163179
MFR #25B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    0.8125 in
  • Hub Projection
    0.3906 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    0.5625 in
  • Outside Diameter
    1.2400 in
  • Pitch Diameter
    1.1230 in
  • Tooth Width
    0.1100 in
  • Weight
    0.07 lbs

Details

  • Bore Range
    0.2500 to 0.5625 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    781711684726
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711684726

Overview

Mfr description
25B14 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text