Motion
25B15
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00163187
MFR #25B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00163187
MFR #25B15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B15 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.2500 to 0.5625 in
  • Length Through Bore
    0.5000 in
  • Pitch Type
    Single
  • Hub Diameter
    0.8906 in
  • Hub Type
    B
  • Hub Projection
    0.3906 in
  • Outside Diameter
    1.3300 in
  • Pitch Diameter
    1.2030 in
  • Maximum Bore Diameter
    0.5625 in
  • Tooth Width
    0.11 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    25B15
  • Manufacturer Upc Number
    662289308262
  • UPC_NO
    662289308262
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text