Motion
25B17
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00163200
MFR #25B17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00163200
MFR #25B17

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B17 SPKT(OLD#K2517)

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    29/32 in
  • Hub Type
    B
  • Outside Diameter
    1.4800 in
  • Pitch Diameter
    1.361 in
  • Maximum Bore Diameter
    5/8 in
  • Tooth Width
    0.11 in
  • UPC_NO
    781711156087
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text