Motion
25B19
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 19 Teeth, 0.2500 in Stock Bore, Steel Material
Mi Item #00163220
MFR #25B19
Price$25.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 19 Teeth, 0.2500 in Stock Bore, Steel Material
Mi Item #00163220
MFR #25B19

Mfr description
25B19 SB 1/4
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.70/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Caliper Diameter
    1.3830 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    1.2190 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    0.8130 in
  • Outside Diameter
    1.6480 in
  • Pitch Diameter
    1.5190 in
  • Tooth Width
    0.1100 in
  • Weight
    0.19 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039313386
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)