Motion
25B20
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #00163227
MFR #25B20
Price$26.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #00163227
MFR #25B20

Mfr description
25B20 SB 1/4
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.47/each

Specifications

Dimensions

  • Hub Diameter
    1-9/32 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    7/8 in
  • Outside Diameter
    1.7280 in
  • Pitch Diameter
    1.598 in
  • Tooth Width
    0.11 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)