Motion
25B23
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 23 Teeth, Steel Material
Mi Item #00163244
MFR #25B23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 23 Teeth, Steel Material
Mi Item #00163244
MFR #25B23

Mfr description
25B23 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    1.5000 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    1.9700 in
  • Pitch Diameter
    1.8360 in
  • Tooth Width
    0.1100 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1121391
  • Manufacturer Upc Number
    662289258352
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289258352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)