Motion
25B24
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00163250
MFR #25B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00163250
MFR #25B24

Mfr description
25B24 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    1.9150 in
  • Tooth Width
    0.1100 in
  • Weight
    0.36 lbs

Details

  • Bore Range
    0.3750 to 1.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    781711681909
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711681909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)