Motion
25B25
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00163258
MFR #25B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00163258
MFR #25B25

Mfr description
25B25 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    1.5000 in
  • Hub Projection
    0.5156 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.1300 in
  • Pitch Diameter
    1.9950 in
  • Tooth Width
    0.11 in
  • Weight
    0.35 lbs

Details

  • Bore Range
    0.3750 to 1.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    25B25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289188383
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289188383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)