Motion
25B25
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 25 Teeth, 0.3750 in Stock Bore, Steel Material
MI ITEM #00163263
MFR #25B25
Your Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 25 Teeth, 0.3750 in Stock Bore, Steel Material
MI ITEM #00163263
MFR #25B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.96/each(List $35.81)

Overview

Mfr description
25B25 SB 3/8
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.3750 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.6250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    1.5000 in
  • Hub Type
    B
  • Outside Diameter
    2.1290 in
  • Caliper Diameter
    1.8610 in
  • Pitch Diameter
    1.9950 in
  • Maximum Bore Diameter
    1.0000 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    97039313447
  • UPC_NO
    097039313447
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text