Motion
25B28
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 28 Teeth, Steel Material
MI ITEM #00163271
MFR #25B28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 28 Teeth, Steel Material
MI ITEM #00163271
MFR #25B28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B28 SPKT

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.3750 to 1.0000 in
  • Hub Type
    B
  • Pitch Diameter
    2.2330 in
  • Tooth Width
    0.1100 in
  • Manufacturer Upc Number
    781711681930
  • UPC_NO
    781711681930
  • Weight
    0.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text