Motion
25B40
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
Mi Item #00163301
MFR #25B40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
Mi Item #00163301
MFR #25B40

Mfr description
25B40 SPKT(OLD#K2540)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    3.1860 in
  • Tooth Width
    0.1100 in
  • Weight
    0.40 lbs

Details

  • Bore Range
    0.5000 to 1.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    781711156209
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711156209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)