Motion
25B40
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
Mi Item #00163302
MFR #25B40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
Mi Item #00163302
MFR #25B40

Mfr description
25B40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.6406 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    3.3300 in
  • Pitch Diameter
    3.1870 in
  • Tooth Width
    0.1100 in
  • Weight
    0.84 lbs

Details

  • Bore Range
    0.5000 to 1.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    25B40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289278442
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289278442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)