Motion
25B45
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 45 Teeth, Steel Material
MI ITEM #00163309
MFR #25B45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 45 Teeth, Steel Material
MI ITEM #00163309
MFR #25B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 1.3750 in
  • Length Through Bore
    0.7500 in
  • Pitch Type
    Single
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Hub Projection
    0.6406 in
  • Outside Diameter
    3.7300 in
  • Pitch Diameter
    3.5840 in
  • Maximum Bore Diameter
    1.3750 in
  • Tooth Width
    0.11 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    25B45
  • Manufacturer Upc Number
    662289108473
  • UPC_NO
    662289108473
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.89 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text