Motion
25B45
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 45 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00163314
MFR #25B45
Price$56.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 45 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00163314
MFR #25B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.35/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    3.4520 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    3.7250 in
  • Pitch Diameter
    3.5840 in
  • Tooth Width
    0.1100 in
  • Weight
    0.55 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039313553
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313553

Overview

Mfr description
25B45 SB 1/2
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text