Motion
25B54
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00163322
MFR #25B54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00163322
MFR #25B54

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B54 SPKT(OLD#K2554)

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 1.3750 in
  • Length Through Bore
    0.7500 in
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Hub Projection
    0.6406 in
  • Outside Diameter
    4.4400 in
  • Pitch Diameter
    4.3000 in
  • Maximum Bore Diameter
    1.3750 in
  • Tooth Width
    0.1100 in
  • Manufacturer Upc Number
    781711156247
  • UPC_NO
    781711156247
  • Weight
    0.60 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text