Motion
25B60
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 60 Teeth, Steel Material
MI ITEM #00163329
MFR #25B60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 60 Teeth, Steel Material
MI ITEM #00163329
MFR #25B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B60 SPKT(OLD#K2560)

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 1.3750 in
  • Hub Type
    B
  • Pitch Diameter
    4.7770 in
  • Tooth Width
    0.1100 in
  • Manufacturer Upc Number
    781711156261
  • UPC_NO
    781711156261
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text