Motion
25B72
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 72 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00163347
MFR #25B72
Price$113.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 72 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00163347
MFR #25B72

Mfr description
25B72 SB 1/2
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.14/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    5.6020 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    5.8760 in
  • Pitch Diameter
    5.7320 in
  • Tooth Width
    0.1100 in
  • Weight
    1.34 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039313607
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)