Motion
35B8
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 8 Teeth, Steel Material
Mi Item #00163349
MFR #35B8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 8 Teeth, Steel Material
Mi Item #00163349
MFR #35B8

Mfr description
35B8 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    0.7500 in
  • Hub Projection
    0.5781 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    0.3750 in
  • Outside Diameter
    1.1200 in
  • Pitch Diameter
    0.9800 in
  • Tooth Width
    0.1680 in
  • Weight
    0.09 lbs

Details

  • Bore Range
    0.3750 to 0.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35B8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289319244
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)