Specifications
Dimensions
- Pitch Diameter1.0960 in
- Tooth Width0.1680 in
- Weight0.12 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch35 / 3/8 in
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number781711148822
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth9
- Product TypeStock Bore Sprockets
- UPC_NO781711148822
Overview
Mfr description
35B9 SPKT(OLD#KSA9)