Motion
35B9
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 9 Teeth, Steel Material
Mi Item #00163355
MFR #35B9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 9 Teeth, Steel Material
Mi Item #00163355
MFR #35B9

Mfr description
35B9 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    0.8438 in
  • Hub Projection
    0.5781 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    0.3750 in
  • Outside Diameter
    1.2500 in
  • Pitch Diameter
    1.0960 in
  • Tooth Width
    0.168 in
  • Weight
    0.14 lbs

Details

  • Bore Range
    0.3750 to 0.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35B9
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289268436
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    9
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289268436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)