Motion
35B11

DODGE
35B11

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00163376
MFR #35B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35B11

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00163376
MFR #35B11

Mfr description
35B11 SPKT 105301
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    1.3130 in
  • Tooth Width
    0.1680 in
  • Weight
    0.17 lbs

Details

  • Bore Range
    0.3750 to 0.6250 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475057924
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)