Motion
35B13
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00163392
MFR #35B13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00163392
MFR #35B13

Mfr description
35B13 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.5781 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    0.6875 in
  • Outside Diameter
    1.7500 in
  • Pitch Diameter
    1.5670 in
  • Tooth Width
    0.1680 in
  • Weight
    0.67 lbs

Details

  • Bore Range
    0.5000 to 0.6875 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35B13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289118540
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289118540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)