Motion
35B16
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00163418
MFR #35B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00163418
MFR #35B16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35B16 SPKT(OLD#KSA16)

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.7500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    1-15/32 in
  • Hub Type
    B
  • Outside Diameter
    2.1100 in
  • Pitch Diameter
    1.922 in
  • Maximum Bore Diameter
    3/8 in
  • Tooth Width
    0.168 in
  • UPC_NO
    781711156407
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text