Motion
35B20

DODGE
35B20

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 20 Teeth, Steel Material
Mi Item #00163458
MFR #35B20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35B20

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 20 Teeth, Steel Material
Mi Item #00163458
MFR #35B20

Mfr description
35B20 SPKT 105003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    2.3873 in
  • Tooth Width
    0.1680 in
  • Weight
    0.64 lbs

Details

  • Bore Range
    0.5000 to 1.0625 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475055685
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475055685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)