Motion
35B21
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 21 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #00163472
MFR #35B21
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 21 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #00163472
MFR #35B21

Mfr description
35B21 SB 1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.97/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    2.3090 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    2.7100 in
  • Pitch Diameter
    2.5160 in
  • Tooth Thickness
    0.1680 in
  • Weight
    0.74 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314055
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)